missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Cylindrical Water Bath

Catalog No. S27512
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27512 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27512 Supplier Eisco™ Supplier No. CH0106A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With two handles and a set of concentric rings

  • Cylindrical
  • Made of thick aluminum sheet
  • Two handles
  • Set of concentric rings

Specifications

Capacity (English) 4.2 oz.
Capacity (Metric) 125 mL
Type Water Bath
Material Aluminum Sheet
Shape Cylindrical
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Diameter (English) 4 in.
Diameter (Metric) 100 mm
Weight (English) 0.7 lb.
Weight (Metric) 317.51 g
Electrical Requirements 220/250 V
Show More Show Less