missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Cylindrical Stir Bars

Catalog No. 31502344
Change view
Click to view available options
Length (Metric):
15 mm
20 mm
28 mm
35 mm
40 mm
45 mm
50 mm
55 mm
85 mm
Diameter (Metric):
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
14 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
31502344 35 mm 8 mm
31502340 15 mm 5 mm
31502341 20 mm 6 mm
31502342 28 mm 6 mm
31502343 40 mm 7 mm
31502345 45 mm 8 mm
31502346 50 mm 10 mm
31502347 55 mm 12 mm
31502348 85 mm 14 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31502344 Supplier Synthware™ Supplier No. SB0835
Only null left

PTFE magnetic stir bars feature a pivot ring, and are only intended for use with flat bottom flasks.

  • PTFE magnetic stir bars
  • Cylindrical shape with pivot ring
  • For use with flat bottom flasks only

Specifications

Shape Cylinder
Color White
For Use With (Application) Stirring Liquids
Description Magnetic
For Use With (Equipment) Flat Bottom Flasks
Autoclavable Autoclavable
Diameter (Metric) 8 mm
Length (Metric) 35 mm
Quantity 2 Pk.
Type Stir Bar
Material PTFE
Show More Show Less