Learn More
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing, Depth Inside: 11.88 in., 30.2cm, Diameter Outer: 3.38 in., 8.6cm, Diameter Inner: 2.75 in., 7cm, Height: 13.26 in., 33.7cm, Capacity: 1L, Cap Lid Type: Plastic Mesh Cover, For Use With: Liquid nitrogen service, Borosilicate Glass
Supplier: Pope Scientific POS8642
Description
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing, Depth Inside: 11.88 in., 30.2cm, Diameter Outer: 3.38 in., 8.6cm, Diameter Inner: 2.75 in., 7cm, Height: 13.26 in., 33.7cm, Capacity: 1L, Cap Lid Type: Plastic Mesh Cover, For Use With: Liquid nitrogen service, Borosilicate Glass
Evacuated to 10-5 torr or better and covered by a protective mesh
- Fully silvered double-walled borosilicate glass
- Metal casing surrounds only bottom portion of flask
- Protective plastic mesh covers remaining outer surface of glass
- Special vented polyethylene stopper minimizes evaporation
- Weighted bases for stability
- No pads between walls on cylindrical Dewars
Specifications
| 14.3 cm | |
| Liquid nitrogen service | |
| 30.5cm | |
| Borosilicate Glass | |
| 7 in. | |
| 30.5 cm | |
| 17.8cm | |
| 12 in. |
| Cylindrical, Wide Mouth | |
| 36.5cm | |
| 14.37 in. | |
| 5.62 in. | |
| Plastic Mesh Cover | |
| Lab Grade | |
| 4300 mL |