missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Al-23 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20

Catalog No. AA32957KF
Change view
Click to view available options
Capacity (Metric):
6 mL
20 mL
40 mL
60 mL
110 mL
600 mL
Diameter (Metric) Outer:
20mm
30mm
35mm
40mm
50mm
85mm
Diameter (Metric) Inner:
16mm
26mm
30mm
36mm
44mm
73mm
Height (Metric):
30mm
40mm
50mm
60mm
75mm
150mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Diameter (Metric) Inner Height (Metric)
AA32957KF 600 mL 85mm 73mm 150mm
AA32955KF 110 mL 50mm 44mm 75mm
AA32953KF 40 mL 35mm 30mm 50mm
AA32954KF 60 mL 40mm 36mm 60mm
AA32952KF 20 mL 30mm 26mm 40mm
AA32951KF 6 mL 20mm 16mm 30mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. AA32957KF Supplier Thermo Scientific Chemicals Supplier No. 32957KF

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Diameter (Metric) Inner 73mm
Material Al-23
Quantity 1 Piece
Capacity (Metric) 600 mL
Diameter (Metric) Outer 85mm
Height (Metric) 150mm
Product Type Cylindrical Al-23 Crucibles

RUO – Research Use Only