missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aqua Phoenix™ Cylinder Set
Description
- Set includes five glass graduated cylinders: 10 mL, 25 mL, 50 mL, 100 mL, and 250 mL
- Round base design for stability during use
- Ideal for precise liquid measurement in laboratory and educational settings
- Made of durable glass for clear visibility and chemical resistance
- Suitable for general laboratory applications and science classrooms
Specifications
Specifications
| Material | Glass |
| Capacity (Metric) | 10 mL, 100 mL, 25 mL, 250 mL, 50 mL |
| For Use With (Application) | Laboratory Use |
| Includes | One each of 10, 25, 50, 100, and 250mL |
| Base Type | Round |
| Shape | Round |
| Product Type | Graduated Cylinder Set |