missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CW3 Cell Washer Rotors

Catalog No. 75000021
Change view
Click to view available options
Capacity:
12 Tubes
24 Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75000021 12 Tubes
75000020 24 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75000021 Supplier Thermo Scientific™ Supplier No. 75000021

Thorough, reproducible blood cell washing of 12 or 24 tubes per run with Thermo Scientific™ CW3 cell washer rotors.

Meet your protocol requirements with the flexibility to run 12 or 24 samples and finish washing in as little as 3 minutes with Thermo Scientific™ CW3 cell washer rotors.

The Thermo Scientific™ CW3 Cell Washer has been discontinued.

Optimize pelleting performance
  • For washing, tubes swing at a fixed positive angle to sediment cells rapidly at the bottom of the tube
  • For decanting, the rotor holds tubes at a slightly negative angle and the saline is decanted centrifugally
Designed for safe operation
  • Saline distributor mounted directly on top of the rotor to reduce risk of cross-contamination
  • Easy to remove for cleaning convenience

Specifications

Description 12-place Rotor Assembly with Distributor
Material Stainless Steel
Type Fixed Angle Rotor
Capacity 12 Tubes
Max. RCF 1,180 x g (Centrifuge), 190 x g (Wash)
Max. Speed 3,000 rpm (Centrifuge), 200 rpm (Wash), 350 to 500 rpm (Decant)
Radius (Metric) 117 mm
Max. Tube Length 75 mm
Max. Tube Diameter 12 or 10 mm
For Use With (Equipment) CW3 Cell Washer