missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ FlexTech™ Cool Series Nitrile-Coated Anti-Impact Gloves
FlexTech™ Cool Series Nitrile-Coated Anti-Impact Gloves feature soft and flexible TPR pads that provide an additional layer of protection against impacts to the back of the hand and fingers. Nitrile coating on the palm improves grip capabilities when handling wet and oily parts.
Supplier: Wells Lamont™ I2469M
Description
- A blend of high performance and cooling fibers extends comfort in warmer work environments
- Soft and flexible TPR pads provide an additional layer of protection against blows to the back of the hand and fingers
- Reinforced thumb crotch for extra protection between the thumb and forefinger
- An ANSI Cut Level A4 ensures a high level of cut protection against sharp objects
- Padded, sandy nitrile coated palm increases protection and improves grip
- Ideal for handling parts in wet and oily environments
Specifications
| ANSI 4 | |
| Nitrile | |
| ANSI A4 | |
| Specific | |
| Anti-impact Gloves | |
| Knit | |
| Cuts, Abrasions, Impacts, Punctures | |
| 4 |
| Industrial | |
| Hi-vis Orange | |
| Fully Textured | |
| HPPE | |
| Medium | |
| ANSI/ISEA 105-16 Level 4 | |
| I2469 | |
| 15 |