missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Customizable Drying Rack
Description
- Wall-mountable, rack replacement draining set or self-standing design
- Holds up to 77 lb. of labware
- Pegs in assorted sizes to fit various items like flasks and cylinders
- Angled pegs provide secure hold for heavier pieces
- Includes drying baskets for small items like pipettes
- SureGrip Hook for secure glassware placement
- Removable drip tray keeps workspace dry
- Mounting hardware and guide included
- Included:
- 72 Pegs - 36 Small (Green), 36 Large (Blue)
- 2 Drying Baskets, Drainage Tubing, Mounting Hardware
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Lab Glassware |
| Material | Polystyrene |
| Positions | 72 |
| Shape | Vertical |
| Stackable | No |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 17.4 x 26 x 5.5 in. |
| Product Type | Draining Rack with Drip Pan |
| Show More |