missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Custom Manufactured Stainless Steel Work Surface

Catalog No. 06000899
Change view
Click to view available options
Depth (English):
30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06000899 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000899

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Stainless Steel Custom Manufactured Work Surface is desigend and engineered to suit your specific needs.

  • This part number is a reference point.
  • Sink and fixture locations wil be sized and place to suit your application
  • Contact your Fisher Scientific Sales Representative for Assistance.

Specifications

Depth (Metric) 76.2 cm
Depth (English) 30 in.
Height (Metric) 10.2 cm
Height (English) 4 in.
Warranty 2 years
Material Stainless Steel