missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Custom Electrical Box

Catalog No. 06000446
Catalog No. 06000446

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Fisherbrand™ electrical pedestal is a cast aluminum box that is powder coated with a black wrinkle epoxy finish. It can accommodate a variety of styles and configurations.

  • As many as 8 outlets can be installed
  • It's chambered design minimizes RF interference when combining electrical and data outlets in this fixture
  • Outlets and cover plates supplied separately
  • Depth: 4.3 in. (10.8cm)

Specifications

For Use With (Equipment) Upto 8 outlets
Material Aluminum
Amperage 20 A
Color Black
Electrical Requirements 120 V, 20 A
Height (English) 5.6 in.
Height (Metric) 14.2 cm
Includes Aluminum box
Width (English) 5.3 in.
Width (Metric) 13.5 cm
Product Type Electrical Pedestal
Frequency 60 Hz
Show More Show Less

Outlets and SS Cover Plate Sold Seperatly