missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Cushion Trax™ Ultra™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. 19086213
Change view
Click to view available options
Length (English):
3 ft.
Width (English):
5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19086213 3 ft. 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19086213 Supplier NOTRAX™ Supplier No. 975S0035YB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cushion Trax™ Ultra™ is a high performance anti-fatigue floor mat engineered to meet the toughest requirements of industrial applications and is particularly suited for multi-shift operations in dry work areas.

Long-lasting vinyl top surface made from 100% recycled materials is combined with a dense closed cell PVC foam baseDiamond-plate surface texture provides added tractionUniFusion™ bond guaranteed for the life of the matRedstop™ non-slip backing to reduce mat slippageBeveled edges on all 4 sidesCertified by the NFSI (National Floor Safety Institute)

Specifications

Length (Metric) 91.4 cm
Material PVC on Microcellular Vinyl Base
Type Cushion Mat
Width (Metric) 1.5 m
Width (English) 5 ft.
Quantity 1 Ea.
Color Black/Yellow
Thickness (English) 3/4 in.
Length (English) 3 ft.