missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Curved Lambotte Osteotome

Catalog No. p-200008100
Change view
Click to view available options
Width (Metric) Blade:
1.3 cm
2.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Blade
22445459 1.3 cm
22445534 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22445459 Supplier Mopec™ Supplier No. AG205
Only null left

Variable blade widths available.

  • 9 in. overall length

Specifications

Product Type Bone Cutter
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) Blade 0.5 in.
Width (Metric) Blade 1.3 cm