missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Curved Forceps

Catalog No. S24468
Change view
Click to view available options
Length (Metric):
110 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S24468 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24468 Supplier Eisco™ Supplier No. BI0172

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With fine-pointed curved ends.

  • Made from stainless-steel

Specifications

Product Type Curved Forceps
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Length (English) 4.3 in.
Length (Metric) 110 mm