missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CurtainCleaner™ Tool and Slipcovers

Catalog No. 19041766A
Change view
Click to view available options
Product Type:
Handle, Mop Adapter
Mop Slipcover
Material:
Electropolished Stainless Steel (304)
Microfiber
Smooth Knit Polyester, Urethane Foam
Urethane Foam
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material
19041766A Handle, Mop Adapter Electropolished Stainless Steel (304)
19142601 Mop Slipcover Microfiber
19041766D Mop Slipcover Urethane Foam
19305682 Mop Slipcover Smooth Knit Polyester, Urethane Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19041766A Supplier Micronova™ Supplier No. CCH48

A spring loaded, stainless steel mop assembly that works with knit polyester slipcovers to easily clean and sanitize cleanroom strip curtains by clamping at the top and sliding down, effectively cleaning both sides at once.

The Micronova CurtainCleaner™ Tool, with attached handle, provides a simple, effective method to clean cleanroom strip curtains, without the need for a ladder or stool. The 48-inch (120 cm) electropolished stainless steel handle includes a durable stainless steel frame with dual 12-inch bar clamps. With the addition of a choice of slipcovers, the tool effectively clamps the curtain at the top and slides down to apply or squeegee the cleaning agent on both sides of the curtain at the same time. Covers are available in smooth 100% knit polyester, with two thickness options.

  • Simple clamp tool for cleaning vinyl strip curtains
  • Cleans both sides of strip curtain at the same time
  • Electropolished stainless steel handle and frame
  • 48-inch handle with dual 12-inch bar clamps
  • Covers fit over two 12-inch bar clamps
  • NovaPoly, 100% smooth knit polyester slipcovers for excellent disinfectant dispersal
  • Launderable for re-use
  • Autoclavable

Order Info

Handle sold separately (Cat. No. 10-041-766A).

Specifications

Dimensions 121.9 x 30.5 cm (48 x 12 in.)
Product Type Handle, Mop Adapter
Color Gray
Length (English) 48 in.
Sterility Non-sterile
Length (Metric) 121.9 cm
Autoclavable Autoclavable
Width (Metric) 30.5 cm
Width (English) 12 in.
Resistant To Chemicals
Disposable Reusable
For Use With (Equipment) Micronova Curtain Cleaner Curtain Cleaning System
For Use With (Application) Cleaning and Sanitization Cleanroom Strip Curtains
Color-coded No
Material Electropolished Stainless Steel (304)
Show More Show Less