missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ CurtainCleaner™ Irradiated Slipcovers

Description
The Micronova Irradiated CurtainCleaner™ SlipCovers work with the CurtainCleaner Adapter/Handle (CCH-48) to provide a simple and effective method to clean strip curtains in the cleanroom, without the need for a ladder or stool. The covers slide onto the dual 12-inch bars that clamp onto the curtain at the top and slide down to apply or 'squeegee' the cleaning agent on both sides of the curtain at once. Covers are available in smooth 100% knit polyester, with two thickness options. Gamma irradiated covers are ideal for aseptic areas.
- Slipcovers are 100% knit polyester over thick foam
- Cleans both sides of strip curtains at once
- Excellent for cleaning and sanitizing
- Covers fit over two 12-inch bar clamps
- Gamma irradiated for aseptic areas
- Launderable for re-use
- Autoclavable
Order Info
Handle sold separately (Cat. No. 10-041-766A).
Specifications
Specifications
| Dimensions | 30.5 x 5.1 cm (12 x 2 in.) |
| Product Type | Irradiated Mop Slipcover |
| Color | White |
| Length (English) | 12 in. |
| Sterility | Sterile |
| Length (Metric) | 30.5 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 5.1 cm |
| Width (English) | 2 in. |
| Resistant To | Chemicals |
| Show More |