missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Culture Tubes
All sizes except 6, 22, and 25mm O.D. have marking spot
$1165.33 - $1165.33
Specifications
| Design Type | Fire Polished |
|---|---|
| Material | Borosilicate Glass |
| Disposable | Reusable |
| For Use With | For convenient plugging and rack storage |
| Rimmed | No |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Label Type | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Label Type | Price | Quantity | ||
|
S63297
|
Corning™
982016EMD |
11 mL | 100 mm | 16 mm | White Marking Spot |
Case of 576 Each for $1,165.33
|
|
||
Description
- Rimless tops for greater convenience in plugging and rack storage
- Reusable with walls and bottoms with uniform thickness
- Ends are fire polished
Specifications
| Fire Polished | |
| Reusable | |
| No | |
| No |
| Borosilicate Glass | |
| For convenient plugging and rack storage | |
| Non-sterile |