missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Culture Platform

OHAUS™ Culture Platform designed to hold irregular samples or traditional flask clamps and tube racks.

$1401.62 - $1464.08

Specifications

Product Type Culture Platform
Material Stainless Steel
Width (English) 18.00 in.
Width (Metric) 45.70 cm
Includes Mat
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
01-922-095
View Documents
OHAUS™
30400066
45.7 x 45.7 cm
Each for $1,401.62
Only null left
 
01-922-096
View Documents
OHAUS™
30400067
45.7 x 61 cm
Each for $1,464.08
Only null left
 
Description

Description

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
Specifications

Specifications

Culture Platform
18.00 in.
Mat
Stainless Steel
45.70 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'