missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Assorted Cube Shaped Tube Rack
GREENER_CHOICE

Catalog No. 360992320
Change view
Click to view available options
Holds:
Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
360992320 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 360992320 Supplier Heathrow Scientific™ Supplier No. HS29050A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cube Shaped Tube Rack for working with different sized cubes in the same plane.

  • Made of heavy duty polypropylene
  • Autoclavable
  • Assorted colors include blue, green, pink, yellow and orange
  • Each unit will hold:
    • Side 1:
      • 4 wells
      • Well diameter: 30 mm
      • 50 mL tubes
    • Side 2:
      • 10 wells
      • Well diameter: 17 mm
      • 15 mL tubes
    • Side 3:
      • 12 wells
      • Well diameter: 12.5 mm
      • 3 to 7 mL tubes
    • Side 4:
      • 16 wells
      • Well diameter: 11.5 mm
      • 1.5/2 mL tubes

Specifications

Autoclavable Autoclavable
Color Assorted
Holds Tubes
Material Polypropylene
Positions 42
Shape Cubical
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Application) Working with different sized tubes all in one unit
No. per Pack 5 Pk.
Dimensions (L x W x H) 4.25 x 4.45 x 4.45 in.
Length (Metric) 10.8 cm
Length (English) 4.25 in.
Width (English) 4.45 in.
Height (English) 4.45 in.
Weight (English) 0.4 lb.
Weight (Metric) 0.2 kg
Product Type Tube Rack
Shelves None
Height (Metric) 11.3 cm
Array 2 x 2, 1 x 10, 3 x 4, 4 x 4
Width (Metric) 11.3 cm
Show More Show Less