missing translation for 'onlineSavingsMsg'
Learn More

CTI HBC Series Spunbonded Polypropylene Beard Cover
GREENER_CHOICE

Catalog No. 19198912
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19198912 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19198912 Supplier CTI Supplier No. HBC1000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight material offers comfort and breathability, while maintaining snug full coverage.

  • Strong and durable
  • Contamination control
  • No latex proteins
  • Individually inspected for stitching, sizing, material, and workmanship

Specifications

Material Polypropylene
Color White
Disposable Single-use
Quantity 250/Bag, 4 Bags/Case (1000 pieces/Cs.)
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Product Type General Purpose Beard Cover