missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CTI Impervious Polylatex Shoe Covers
Description
- Help to control contamination
- Non-skid
- Impervious to liquids
- Individually inspected for stitching, sizing, materials and workmanship
Specifications
Specifications
| Size | Universal |
| Material | Polylatex |
| Latex Free | No |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Sole Type | Non-skid |
| Thickness | 4.7 mil |
| Packaging Quantity | 500 Pairs/Cs. |
| Packaging Type | Poly Bagged Flat Packed, 100/Bag, 10 Bags/Cs. |
| Show More |