missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIERCAN CSM Short Isolator Gloves (Two-Piece Glove System)
Description
- Two-Piece Glove System with PIERCAN sleeve
- Thickness: 15 mil
- Length: 13 in.
- Hand Size: 6 to 10
- Ambidextrous
- Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
- Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
- Strong resistance to abrasions and impermeable to gas
Specifications
Specifications
| Color | White |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | CSM |
| Product Type | Isolator Glove and Sleeve Assembly |
| Size | 9 |
| Temperature (English) Max. | 260°F |
| Temperature (Metric) Max | 126°C |
| Thickness (English) | 15 mil |
| Thickness (Metric) | 0.38 mm |
| Show More |