missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIERCAN CSM Short Isolator Gloves (Two-Piece Glove System)
Chlorosuphonated Polyethylene (CSM) Short Isolator Glove, part of a two-piece system that connects to a sleeve, has strong resistance to chemical and sterilizing agents, ideal for microelectronics, life science, and industrial industries.
Supplier: PIERCAN Y158A
Description
- Two-Piece Glove System with PIERCAN sleeve
- Thickness: 15 mil
- Length: 13 in.
- Hand Size: 6 to 10
- Ambidextrous
- Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
- Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
- Strong resistance to abrasions and impermeable to gas
Specifications
| White | |
| Yes | |
| 8 | |
| 126°C | |
| 0.38 mm | |
| Y15-8A | |
| 13 in. |
| Ambidextrous | |
| CSM | |
| 260°F | |
| 15 mil | |
| Smooth | |
| Packed by the pair and heat sealed in 0.3 mm vacuum bags | |
| 33 cm |