missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIERCAN CSM One-Piece Glove, 8 in. Port
Polychloroprene (Neoprene) sleeve is a two-piece system attached with ELS glove; system offers flexibility, dexterity, and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, and industrial industries.
Supplier: PIERCAN 8Y2432105A
Description
- One-Piece Glove System
- Port Size: 8
- Thickness: 15 or 24 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Various Styles
- Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
- Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25 to 50 kG), Peracetic Acid, H2O2 at 35% and 50%
- Strong resistance to abrasions and impermeable to gas
Specifications
| White | |
| Yes | |
| 10.5 | |
| 248°F | |
| 24 mil | |
| 8Y2432-10.5A | |
| 20 cm | |
| 81.2 cm |
| Ambidextrous | |
| CSM | |
| Non-sterile | |
| 120°C | |
| 0.60 mm | |
| 8 in. | |
| 32 in. |