missing translation for 'onlineSavingsMsg'
Learn More

PIERCAN CSM One-Piece Glove, 8 in. Port

Catalog No. 17010127
Encompass
Change view
Click to view available options
Size:
10.5
8.5
Thickness (Metric):
0.40 mm
0.60 mm
Hand:
Ambidextrous
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (Metric) Hand
17010127 8.5 0.40 mm Ambidextrous
17010139 10.5 0.60 mm Ambidextrous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17010127 Supplier PIERCAN Supplier No. 8Y15328.5A
Only null left

Polychloroprene (Neoprene) sleeve is a two-piece system attached with ELS glove; system offers flexibility, dexterity, and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, and industrial industries.

  • One-Piece Glove System
  • Port Size: 8
  • Thickness: 15 or 24 mil
  • Length: 32 in.
  • Hand Size: 8.5 to 10.5
  • Various Styles
  • Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
  • Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25 to 50 kG), Peracetic Acid, H2O2 at 35% and 50%
  • Strong resistance to abrasions and impermeable to gas

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material CSM
Size 8.5
Sterility Non-sterile
Temperature (English) Max. 248°F
Temperature (Metric) Max 120°C
Thickness (English) 15 mil
Thickness (Metric) 0.40 mm
Model 8Y1532-8.5A
Port Size (English) 8 in.
Port Size (Metric) 20 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less