missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIERCAN CSM One-Piece Glove, 6 in. Port
Natural Rubber Latex (Polyisoprene) One-piece glove, has greater flexibility while still maintaining a strong resistance to alcohols, acids and diluted bases. Uses include but are not limited to sand blasting and dry chemistry/environment.
$2258.70 - $2258.70
Specifications
| Color | White |
|---|---|
| Latex Free | Yes |
| Material | CSM |
| Sterility | Non-sterile |
| Temperature (English) Max. | 248°F |
| Catalog Number | Mfr. No. | Size | Hand | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Hand | Price | Quantity | ||||
17-010-103
|
PIERCAN
6Y1532975A |
9.75 | Ambidextrous |
Pair for $2,258.70
|
|
||||
Description
- One-Piece Glove System
- Port Size: 6
- Thickness: 15 or 24 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Various Styles
- Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
- Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25 to 50 kG), Peracetic Acid, H2O2 at 35% and 50%
- Strong resistance to abrasions and impermeable to gas
Specifications
| White | |
| CSM | |
| 248°F | |
| 15 mil | |
| 6 in. | |
| 32 in. |
| Yes | |
| Non-sterile | |
| 120°C | |
| 0.40 mm | |
| 15 cm | |
| 81.2 cm |