missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Crystal-Clear Workstation Dispensing Bins
GREENER_CHOICE

Catalog No. 03448297
Change view
Click to view available options
Includes:
2 Compartments
3 Compartments
4 Compartments
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
03448297 2 Compartments
03448298 3 Compartments
03448299 4 Compartments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03448297 Supplier Heathrow Scientific Supplier No. HS23402

For organization of small items, available with 1, 2, or 3 compartments

  • See inventory levels of pipette tips, tubes, fittings, finger cots, and other bulk small items at a glance
  • Flip-top covers on generous size openings make filling and dispensing easy
  • Keeps products dust-free
  • Includes non-skid rubber feet

Specifications

Type Dispensing Bin
Material Acrylic
Color Clear
Shape Rectangular
Capacity (English) Two Bins
Autoclavable Not Autoclavable
Closure Type Flip-top
For Use With (Application) Storage and Organization of Personal Protection and Lab Supplies, Accessories
Holds Laboratory Supplies and Accessories
Includes 2 Compartments
Quantity 2 Pk.
Dimensions (L x W x H) 5.5 x 6.3 x 14.5 in.
Length (English) 5.5 in.
Length (Metric) 13.9 cm
Width (English) 6.3 in.
Width (Metric) 16 cm
Height (English) 14.5 in.
Height (Metric) 36.8 cm
Weight (English) 2.60 lb.
Weight (Metric) 1.17 kg
Show More Show Less