missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ CryoStar™ NX70 Cryostat
Accommodate the needs of both research and clinical laboratories with the Epredia™ CryoStar™ NX70.
Supplier: Epredia™ 957030L
Description
Standard Features
- Knife advance
- Designations for both low and high blade holders
- Multi-axis specimen orientation
- High quality motorized sectioning
- Specimen retraction
Optional Features
- Cold Disinfection with Cryostar NX70 D
- Vacutome with Cryostar NV70 V
- Both Cold Disinfection and Vacutome with Cryostar NX70 DV
Ease of Use
- Large open chamber with bright LED lighting
- Integrated color LCD touch screen
- Joystick
Temperature Control
- Precise control through periods of prolonged use
- Rapid Response Temperature Control cools object holder, blade holder and cryobar only
Comfortable Ergonomic Design
- Integrated electronic height adjustment from 32 to 44 inches
- Form-fitting front panel and arm rest to reduce user fatigue
Includes:
Low-profile blade holder, high-profile blade holder or 16 cm steel knife carrier
Ordering Information:
Low- or High-profile blade holder or 16 cm steel knife carrier must be designated at time of ordering.
Chemical Identifiers
| Certificate of Hygiene, CE Marked | |
| Integrated Color LCD Touchscreen | |
| LED | |
| 0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section) | |
| x- and y-axes universal 7° with zero positioning; z-axis up to 360° | |
| -50°C to +10°C at +20°C Room Temperature (decrease 0.7°C/1°C room temp. increase) | |
| 64 mm | |
| Motorized (on/off) | |
| 0 to 256 mm/sec. | |
| 0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps | |
| 39.4 in. | |
| 32.3 to 44.0 in. | |
| 29.7 in. | |
| -60°C Max. | |
| 200 kg |
| Programmed/Immediate | |
| All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design | |
| -35°C to -5°C at 20°C room temp. (decrease 0.5°C/1°C room temp. increase) | |
| 3 mm/sec. max. (variable speed by joystick control) | |
| 20 μm | |
| 0.5 to 5μm in 0.5μm steps, 5 to 10μm in 1μm steps, 10 to 20μm in 2μm steps, 20 to 50μm in 5μm steps, 50 to 100μm in 10μm steps | |
| Disposable blade carrier 8 to 16° | |
| Manual and motorized, electronically controlled | |
| Manually adjusted to specimen size | |
| 48 mm | |
| 100 cm | |
| 82 to 112 cm | |
| 75.5 cm | |
| 440 lb. |
Specifications
| Low-profile Blade Carrier | |
| Programmed/Immediate | |
| All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design | |
| -35°C to -5°C at 20°C room temp. (decrease 0.5°C/1°C room temp. increase) | |
| 3 mm/sec. max. (variable speed by joystick control) | |
| 20 μm | |
| 0.5 to 5μm in 0.5μm steps, 5 to 10μm in 1μm steps, 10 to 20μm in 2μm steps, 20 to 50μm in 5μm steps, 50 to 100μm in 10μm steps | |
| Disposable blade carrier 8 to 16° | |
| With Cold D, Vacutome | |
| 0 to 256 mm/sec. | |
| 0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps | |
| 39.4 in. | |
| 32.3 to 44.0 in. | |
| 29.7 in. | |
| -60°C Max. | |
| 200 kg |
| Certificate of Hygiene, CE Marked | |
| Integrated Color LCD Touchscreen | |
| LED | |
| 0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section) | |
| x- and y-axes universal 7° with zero positioning; z-axis up to 360° | |
| -50°C to +10°C at +20°C Room Temperature (decrease 0.7°C/1°C room temp. increase) | |
| 64 mm | |
| Motorized (on/off) | |
| Manual and motorized, electronically controlled | |
| Manually adjusted to specimen size | |
| 48 mm | |
| 100 cm | |
| 82 to 112 cm | |
| 75.5 cm | |
| 440 lb. |