missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ CryoStar™ NX70 Cryostat

Accommodate the needs of both research and clinical laboratories with the Epredia™ CryoStar™ NX70.

Supplier:  Epredia™ 957010L

 View more versions of this product

Catalog No. 14-071-404

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Standard Features

  • Knife advance
  • Designations for both low and high blade holders
  • Multi-axis specimen orientation
  • High quality motorized sectioning
  • Specimen retraction

Optional Features

  • Cold Disinfection with Cryostar NX70 D
  • Vacutome with Cryostar NV70 V
  • Both Cold Disinfection and Vacutome with Cryostar NX70 DV

Ease of Use

  • Large open chamber with bright LED lighting
  • Integrated color LCD touch screen
  • Joystick

Temperature Control

  • Precise control through periods of prolonged use
  • Rapid Response Temperature Control cools object holder, blade holder and cryobar only

Comfortable Ergonomic Design

  • Integrated electronic height adjustment from 32 to 44 inches
  • Form-fitting front panel and arm rest to reduce user fatigue

Includes:
Low-profile blade holder, high-profile blade holder or 16 cm steel knife carrier

Ordering Information:
Low- or High-profile blade holder or 16 cm steel knife carrier must be designated at time of ordering.

Specifications

Specifications

Low-profile Blade Carrier
Programmed/Immediate
All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design
-35°C to -5°C at 20°C room temp. (decrease 0.5°C/1°C room temp. increase)
3 mm/sec. max. (variable speed by joystick control)
20 μm
0.5 to 5μm in 0.5μm steps, 5 to 10μm in 1μm steps, 10 to 20μm in 2μm steps, 20 to 50μm in 5μm steps, 50 to 100μm in 10μm steps
Disposable blade carrier 8 to 16°
With Cold D
0 to 256 mm/sec.
0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps
39.4 in.
32.3 to 44.0 in.
29.7 in.
-60°C Max.
200 kg
Certificate of Hygiene, CE Marked
Integrated Color LCD Touchscreen
LED
0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section)
x- and y-axes universal 7° with zero positioning; z-axis up to 360°
-50°C to +10°C at +20°C Room Temperature (decrease 0.7°C/1°C room temp. increase)
64 mm
Motorized (on/off)
Manual and motorized, electronically controlled
Manually adjusted to specimen size
48 mm
100 cm
82 to 112 cm
75.5 cm
440 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions