missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoStar™ NX70 Cryostat with Cold D and Vacutome, High-Profile Blade Carrier
Accommodate the needs of both research and clinical laboratories with the Thermo Scientific™ CryoStar™ NX70.
Supplier: Thermo Scientific™ 957030
Description
Accommodate the needs of both research and clinical laboratories with the the Thermo Scientific™ CryoStar™ NX70. The NX70 introduces a form-fitting design, integrated height control and motorized sectioning.
Standard Features
- Knife advance
- Designations for both low and high blade holders
- Multi-axis specimen orientation
- High quality motorized sectioning
- Specimen retraction
Optional Features
- Cold Disinfection with Cryostar NX70 D
- Vacutome with Cryostar NV70 V
- Both Cold Disinfection and Vacutome with Cryostar NX70 DV
Ease of Use
- Large open chamber with bright LED lighting
- Integrated color LCD touch screen
- Joystick
Temperature Control
- Precise control through periods of prolonged use
- Rapid Response Temperature Control cools object holder, blade holder and cryobar only
Comfortable Ergonomic Design
- Integrated electronic hight adjustment from 32 to 44 inches
- Form-fitting front panel and arm rest to reduce user fatigue
Includes: Low-profile blade holder, high-profile blade holder or 16cm steel knife carrier
Ordering Information: Low- or High-profile blade holder or 16cm steel knife carrier must be designated at time of ordering.