missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Cryopres™ Dimethyl Sulfoxide (>99.9% USP DMSO for cryopreservation)

Catalog No. MP092780145
Change view
Click to view available options
Quantity:
10 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP092780145 10 mL
MP092780148 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP092780145 Supplier MP Biomedicals™ Supplier No. 092780145

Commonly used in cell cryopreservation to prevent damage to the cell membrane during freezing.

  • Cryopres Dimethyl Sulfoxide (DMSO) USP, Ph. Eur. Sterile filtered
  • Cryopres Dimethyl Sulfoxide is commonly used in cell cryopreservation, along with glycerol, to prevent damage to the cell membrane during freezing
  • Complete Certificate of Analysis available each production lot, along with full formulation information
  • Produced under the highest industry standards to ensure superior results

Specifications

Form Liquid
Sterility Sterile
For Use With (Application) Cryopreservation
Quantity 10 mL
Purity or Quality Grade 0.999
Content And Storage 15 to 30°C, desiccate, store under nitrogen

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.