missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Vapor Phase Starter Packages: PROMO

Catalog No. 13987213PM
Change view
Click to view available options
Capacity (Metric):
90 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13987213PM 90 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13987213PM Supplier Thermo Scientific™ Supplier No. 7400RAKHGBR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CryoPlus™ Vapor Phase Starter Packages include the equipment needed for vapor phase, liquid nitrogen storage. All packages include a CryoPlus auto-fill LN2 system with racks, riser and hot gas bypass. Choose from 120V or 230V packages.

  • Four capacities: 90L CryoPlus 1, 200L CryoPlus 2, 340L CryoPlus 3 and 552L CryoPlus 4
  • 2mL vial capacities: 6,318 (CryoPlus 1), 13,500 (CryoPlus 2), 23,000 (CryoPlus 3), 39,000 (CryoPlus 4)
  • Top-mounted control panel allow easy access to the microprocessor controller for programming
  • Security features: front-mounted key lock, microprocessor key lock and rear-mounted recessed power switch to prevent accidental power shut-off
  • 24 tricolor LEDs continually display actual liquid nitrogen level and high-level/low-level setpoints
  • Counterbalanced lid with 100% clearance allows each entry into the storage area for retrieval of samples while minimizing exposure time
  • Temperature sleeve incorporated, providing colder temperatures at the top and a more efficient vapor phase operation
  • Vacuum insulated with stainless steel interior
  • LN2 transfer hose included 

Specifications

Description CryoPlus 1 Vapor Phase Starter Kit
Type Auto-Fill LN2 Cryo
Capacity (Metric) 90 L
Certifications/Compliance CE, CFDA, cULus
Display Microprocessor, LED
Includes CryoPlus 1 (model 7400), hot gas bypass option, 4 storage racks, 3.5 inch riser
Product Line CryoPlus
Dimensions (L x W x H) Exterior 26 x 21.5 x 41 in. (66 x 54.6 x 104.1 cm)
Access Security Cabinet and Microprocessor Key Lock
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Vial Capacity 6,318 x 2 mL
Shipping Weight (English) 290 lb.
Shipping Weight (Metric) 117.9 kg
Holds Vials (6318 x 2 mL)
Show More Show Less