missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Vapor Phase Starter Packages: PROMO

CryoPlus™ Vapor Phase Starter Packages include the equipment needed for vapor phase, liquid nitrogen storage. All packages include a CryoPlus auto-fill LN2 system with racks, riser and hot gas bypass. Choose from 120V or 230V packages.

Supplier:  Thermo Scientific™ 7406RAKHGBR

 View more versions of this product

Catalog No. 13-762-391PM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Four capacities: 90L CryoPlus 1, 200L CryoPlus 2, 340L CryoPlus 3 and 552L CryoPlus 4
  • 2mL vial capacities: 6,318 (CryoPlus 1), 13,500 (CryoPlus 2), 23,000 (CryoPlus 3), 39,000 (CryoPlus 4)
  • Top-mounted control panel allow easy access to the microprocessor controller for programming
  • Security features: front-mounted key lock, microprocessor key lock and rear-mounted recessed power switch to prevent accidental power shut-off
  • 24 tricolor LEDs continually display actual liquid nitrogen level and high-level/low-level setpoints
  • Counterbalanced lid with 100% clearance allows each entry into the storage area for retrieval of samples while minimizing exposure time
  • Temperature sleeve incorporated, providing colder temperatures at the top and a more efficient vapor phase operation
  • Vacuum insulated with stainless steel interior
  • LN2 transfer hose included 
Specifications

Specifications

CryoPlus 4 Vapor Phase Starter Kit
552 L
CryoPlus 4 (model 7406), hot gas bypass option, 29 storage racks, 3.5 inch riser
50 x 43.5 x 47 in. (127 x 110.5 x 119.4 cm)
NEMA 5-15
115 V 60 Hz
484.3 kg
Auto-Fill LN2 Cryo
CE, CFDA, cULus
CryoPlus
Cabinet and Microprocessor Key Lock
115 V
60 Hz
Vials (39,000 x 2 mL)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions