missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Storage Systems

Catalog No. TF7406
Change view
Click to view available options
Capacity (Metric):
90 L
200 L
340 L
552 L
Voltage:
100/120 V
200/230 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
TF7406 552 L 100/120 V
TF7400 90 L 100/120 V
15467228 200 L 100/120 V
TF7405 340 L 200/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. TF7406 Supplier Thermo Scientific™ Supplier No. 7406

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Increase valuable laboratory storage space with these cryogenic storage systems.

Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems, which store up to 38,500 vials (2.0 mL). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus Series LN2 Storage System provides precise and accurate control over all parameters without complicated programming.

Key Features
  • 16 preset audible and visual alarm combinations provide maximum product protection
  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
  • Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
  • Temperature sleeve (included) provides colder temperatures and efficient vapor phase operation

Microprocessor Control

  • Precise liquid level control with over 16 parameters; with autofill system
  • Control panel mounted on top for convenient access and easy touchpad programming
  • Digital temperature display sensor located under the lid; this indicates the highest temperature reading inside the tank
  • 24 tricolor LEDs continuously display actual liquid nitrogen level and high-level/low-level setpoints
  • Alarm contacts for remote monitoring of storage tank conditions

Durable Construction

  • Low-profile tank with vacuum-insulated, stainless-steel chamber
  • Counterbalanced lid with foamed-in-place, high density polyurethane insulation; dedicated vent; 100% clearance
  • Two independent, flexible lid gaskets reduce moisture migration into the chamber
  • Heavy-duty casters
  • 2mL vials based on rack configuration

Ordering Information:

Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your Customer Service Representative for details.

Includes:

CryoPlus 1 has 0.5in. 45° flare, 4ft. (1.2m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5in. 45° flare, 6ft. (1.8m) flexible hose.

Specifications

Type Auto-Fill LN2 Cryo
Capacity (English) 19.49 cu. ft.
Capacity (Metric) 552 L
No. of Doors 1
Insulation Polyurethane
Interior Stainless Steel (Chamber)
Certifications/Compliance UL listed to U.S. and Canadian requirements
Dimensions (L x W x H) Exterior 50 x 43.5 x 47 in. (127 x 110.5 x 119.4 cm)
Depth (English) Interior 27.5 in.
Depth (Metric) Interior 69.9 cm
Height (English) Exterior 47 in.
Height (Metric) Exterior 119.4 cm
Length (English) Exterior 50 in.
Length (Metric) Exterior 127 cm
Width (English) Exterior 43.5 in.
Width (Metric) Exterior 110.5 cm
Diameter (English) 39.5 in.
Diameter (Metric) 100.3 cm
Monitoring Options Remote Alarm Contacts
Voltage 100/120 V
Electrical Requirements 100 - 120 V 50/60 Hz
Frequency 50/60 Hz
Vial Capacity 36,400 to 38,500
Shipping Weight (Metric) 485.3 kg
Weight (English) 820 lb.
Weight (Metric) 371.9 kg
Holds Vials (38,500 x 2 mL)
Show More Show Less