missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoPlus™ Series Racks and Holders
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Supplier: Thermo Scientific™ 4000012
Description
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Cardboard boxes
- Vertical (2mL with 100 cell divider)
- Square (2, 4 or 5mL with 100 cell divider)
- Arrowhead (2, 4 or 5mL with 81 cell divider)
Polycarbonate boxes
- Vertical (2mL with 100 or 81 cell division)
- Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)
Stainless-steel boxes†
- Square (2 or 4mL)
- Arrowhead (2mL)
Specifications
| Vertical Rack, Liquid Phase | |
| CryoPlus 1,2,3,4 | |
| Boxes |
| 5 mL | |
| 5 Cardboard Boxes (100 Cell Divider) | |
| 5 |