missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Series Racks and Holders

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Supplier:  Thermo Scientific™ 4000006

 View more versions of this product

Catalog No. 15466187


Only null left

Description

Description

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Vertical Racks, Liquid Phase

  • 2mL, 5 cardboard boxes (100 cell divider)
  • 2mL, 12 carboard boxes (25 cell divider)

Vertical Racks, Vapor Phase

  • 2mL, 4 cardboard boxes (100 cell divider)

Square Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (100 cell divider)
  • 2mL, 13 cardboard boxes (100 cell divider)
  • 2mL, 13 stainless steel boxes (100 cell divider)
  • 4mL, 8 cardboard boxes (100 cell divider)
  • 4mL, 8 stainless steel boxes (100 cell divider)
  • 5mL, 7 cardboard boxes (100 cell divider)

Square Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (100 cell divider)
  • 2mL, 11 stainless steel boxes (100 cell divider)
  • 4mL, 7 cardboard boxes (100 cell divider)
  • 4mL, 7 stainless steel boxes (100 cell divider)
  • 5mL, 6 cardboard boxes (100 cell divider)

Canister Cane Storage, Vapor Phase

  • 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters

Arrowhead Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (81 cell divider)
  • 2mL, 13 cardboard boxes (81 cell divider)
  • 2mL, 12 stainless steel boxes (81 cell divider)
  • 4mL, 8 cardboard boxes (81 cell divider)
  • 4mL, 8 stainless steel boxes (81 cell divider)
  • 5mL, 7 cardboard boxes (81 cell divider)

Arrowhead Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (81 cell divider)
  • 2mL, 11 stainless steel boxes (81 cell divider)
  • 2mL, 10 cardboard boxes (81 cell divider)
Specifications

Specifications

Square Rack, Liquid Phase
2 mL
13 Cardboard Boxes (100 Cell Divider)
7.06 cu. ft.
CryoPlus 1, 2, 3, 4
13 Boxes/Rack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions