missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ Cryokit 550 Waterproof Cryogenic Gloves - 22 in.

Catalog No. 19115001A
Change view
Click to view available options
Size:
10
11
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19115001A 8
19115001B 9
19115001C 10
19115001D 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19115001A Supplier MAPA™ Supplier No. CRYKIT550558ZQK

Multiple layers of polyester fleece insulation provide protection in cryogenic environments down to -190°C. An Inner Polyolefin Porelle™ membrane keeps hands dry, while still allowing air to flow.

  • Waterproof gloves remain comfortable and flexible in very low temperatures (-190°C)
  • Multiple layers of polyester fleece insulation provide protection in cryogenic environments
  • Inner Polyolefin Porelle™ membrane keeps hands dry while still allowing air to flow
  • Special elastic laminated blue fabric increases dexterity
  • Hands are protected from cold contact and burns caused from liquid gas leakage
  • Suitable for applications that involve handling liquid nitrogen and other cryogenic gases

Specifications

Color Blue
Hand Specific
Product Type Waterproof Cryogenic Gloves
Size 8
For Use With (Application) Laboratory Testing, Sample Transportation, and Cryogenic Storage
Liner Material Polyester Fleece
Series CRYKIT550
Temperature (Metric) Min. -190°C
Length (English) 22 in.
Length (Metric) 55.9 cm