missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cryogenic Box Dividers

Catalog No. 15467431
Change view
Click to view available options
For Use With (Equipment):
Arrowhead Box
Cryoboxes
CryoPlus 1,2,3,4
Square Cryo Box
Type:
Cardboard Divider
Fiberboard Box
Liquid Phase Vertical Rack
Stainless Steel Box
Holds:
2 mL Vials
2 mL Vials with 100-cell Divider
2 mL Vials, 12 Cardboard Boxes (25-cell Divider)
4 mL Vials with 100-cell Divider
Vials
Vial Capacity:
100
25
300
40
81
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Holds Vial Capacity
15467431 CryoPlus 1,2,3,4 Stainless Steel Box 2 mL Vials with 100-cell Divider 100
13262782 Square Cryo Box Cardboard Divider Vials 25
15466272 Square Cryo Box Cardboard Divider Vials 100
1546690 CryoPlus 1,2,3,4 Fiberboard Box 2 mL Vials with 100-cell Divider 100
11679099 CryoPlus 1,2,3,4 Fiberboard Box 4 mL Vials with 100-cell Divider 100
15466265 Cryoboxes Cardboard Divider Vials 40
15466270 Arrowhead Box Cardboard Divider Vials 81
1546686 CryoPlus 1,2,3,4 Fiberboard Box Vials 40
11679110 CryoPlus 1,2,3,4 Fiberboard Box 2 mL Vials 81
13262815 CryoPlus 1,2,3,4 Liquid Phase Vertical Rack 2 mL Vials, 12 Cardboard Boxes (25-cell Divider) 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 15467431 Supplier Thermo Scientific™ Supplier No. 4000238

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

Maximize storage capacity with Thermo Scientific™ Croygenic Box Dividers, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

For Cardboard boxes

  • Vertical (2mL with 100 cell divider)
  • Square (2, 4 or 5mL with 100 cell divider)
  • Arrowhead (2, 4 or 5mL with 81 cell divider)

For Polycarbonate boxes

  • Vertical (2mL with 100 or 81 cell division)
  • Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)

For Stainless-steel boxes†

  • Square (2 or 4mL)
  • Arrowhead (2mL)
†Stainless steel boxes do not include cell dividers

Specifications

Type Stainless Steel Box
Capacity (English) 7.06 cu. ft.
Capacity (Metric) 2 mL
For Use With (Equipment) CryoPlus 1,2,3,4
Vial Capacity 100
Holds 2 mL Vials with 100-cell Divider