missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cryogenic Box,Divider ,square, 2.75 in., without cell divider

Catalog No. 13262792
Change view
Click to view available options
Cardboard box, square, 2.75 in., does not include 25-cell divider
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13262792 Cardboard box, square, 2.75 in., does not include 25-cell divider
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13262792 Supplier Thermo Scientific™ Supplier No. 189470

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, ror use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

Cardboard boxes

  • Vertical (2mL with 100 cell divider)
  • Square (2, 4 or 5mL with 100 cell divider)
  • Arrowhead (2, 4 or 5mL with 81 cell divider)

Polycarbonate boxes

  • Vertical (2mL with 100 or 81 cell division)
  • Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)

Stainless-steel boxes†

  • Square (2 or 4mL)
  • Arrowhead (2mL)
†Stainless steel boxes do not include cell dividers

Specifications

Description 2.75 in. (7.0 cm), without 25-Cell Divider
Type Fiberboard Box
Capacity (Metric) 5 mL
For Use With (Equipment) CryoPlus 1,2,3,4
Holds Boxes