missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoExtra™ High-Efficiency Cryogenic Storage Systems

Catalog No. 13762378
Change view
Click to view available options
Capacity (Metric):
463 L
797 L
1745 L
1770 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13762378 1770 L
13762375 463 L
13762376 797 L
13762377 1745 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Static evaporation rates and holding times are based on performance, without any product load or lid openings and in a controlled environment. Actual working performance will vary on individual applications.
Catalog No. 13762378 Supplier Thermo Scientific™ Supplier No. CE8194

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Static evaporation rates and holding times are based on performance, without any product load or lid openings and in a controlled environment. Actual working performance will vary on individual applications.

Designed for both liquid and vapor phase storage, featuring automated temperature monitoring and microprocessor-based LN2 level control.

Designed for both liquid and vapor phase storage, the Thermo Scientific™ CryoExtra™ Series features automated temperature monitoring and microprocessor-based LN2 level control, providing peace-of-mind for valuable samples.

Versatility
  • CryoExtra accepts both vertical and horizontal racks
  • Push-button de-fog for easy sample location
  • User comfort features and convenient, built-in workspace
  • Designed for vapor-phase storage
  • Folding step for user comfort
Quality
  • Outstanding temperature uniformity
  • Large LED temperature display
  • Lockable lid for sample protection
  • Advanced temperature monitor and alarms
  • Microprocessor-based LN2 level control

Includes:

0.5' 45° flare, 6' (1.8m) stainless steel flexible hose

Requires:

22psi low pressure LN2 supply tank (sold separately)

Compatible with:

Ask your customer service representative about racks and accessories for CryoExtra Storage Systems.

Note:

Product height clearance: 77' for CryoExtra 20 and CryoExtra 40; 88' for CryoExtra 80; 93' for CryoExtra 94

Ordering Information:

  • Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your customer service or sales representative for details.
  • Static evaporation rates and holding times are based on performance, without any product load or lid openings and in a controlled environment. Actual working performance will vary on individual applications.

Specifications

Description CryoExtra™ High-Efficiency Cryogenic Storage Systems
Type Auto-Fill LN2 Cryo
Capacity (English) 62.5 cu. ft.
Capacity (Metric) 1770 L
No. of Doors 1
Cabinet Material Stainless Steel
Certifications/Compliance CE, UL
Depth (English) Interior 63.8 in.
Depth (Metric) Interior 162.1 cm
Height (English) Exterior 80 in.
Height (English) Interior 34.2 in.
Height (Metric) Exterior 203.2 cm
Height (Metric) Interior 86.9 cm
Width (English) Exterior 195.6 in.
Diameter (English) 60 in.
Diameter (English) Inside Neck 25 in.
Diameter (Metric) 152.4 cm
Diameter (Metric) Inside Neck 63.5 cm
Monitoring Options Temperature Monitor, Alarm
Voltage 100/230 V
Electrical Requirements 100 - 230 V 50/60 Hz
Frequency 50/60 Hz
Vial Capacity 93,000 (2mL)
Shipping Weight (English) 2470 lb.
Shipping Weight (Metric) 1123 kg
Weight (English) 1721 lb.
Weight (Metric) 781 kg
Show More Show Less