missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBoxes™
GREENER_CHOICE

Catalog No. 033377AA
Change view
Click to view available options
Color:
Assorted
Blue
Brown
Gray
Green
Red
White
Yellow
Holds:
100 (1 to 1.5 mL Vials)
100 (1 to 1.8 mL Vials)
100 (3.6 mL Vials)
25 (1 to 1.8 mL Vials)
25 (1.2 and 2 mL Vials)
64 (1.5 mL Microcentrifuge Tubes)
81 (1 to 1.8 mL Vials)
81 (1 to 2 mL Vials)
81 (1.2 and 2 mL Vials)
81 (3.6 mL Vials)
81 (5 mL Vials)
Material:
Cardboard
Polycarbonate
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Material
033377AA Blue 100 (1 to 1.5 mL Vials) Polycarbonate
12565227 White 64 (1.5 mL Microcentrifuge Tubes) Polycarbonate
1256703 White 100 (1 to 1.8 mL Vials) Cardboard
1256704 White 100 (3.6 mL Vials) Cardboard
12565234 White 100 (3.6 mL Vials) Polycarbonate
1256701 White 81 (1 to 1.8 mL Vials) Cardboard
1256702 White 81 (3.6 mL Vials) Cardboard
12565174 Gray 100 (1 to 1.8 mL Vials) Polycarbonate
12565182 Brown 81 (1 to 1.8 mL Vials) Cardboard
12565183 White 25 (1 to 1.8 mL Vials) Cardboard
15350107 White 25 (1.2 and 2 mL Vials) Polycarbonate
15350107B White 81 (1.2 and 2 mL Vials) Polycarbonate
033377J White 81 (5 mL Vials) Polycarbonate
1417560 Red 81 (1 to 2 mL Vials) Polycarbonate
1417561 Yellow 81 (1 to 2 mL Vials) Polycarbonate
1417562 Green 81 (1 to 2 mL Vials) Polycarbonate
1417563 Blue 81 (1 to 2 mL Vials) Polycarbonate
1417564 Gray 81 (1 to 2 mL Vials) Polycarbonate
1417565 Assorted 81 (1 to 2 mL Vials) Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 033377AA Supplier Thermo Scientific™ Supplier No. 50261010
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic cryoboxes for short- or long-term storage
  • Keyed lids on plastic cryoboxes prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard cryoboxes for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage

Specifications

Description Polycarbonate, 133 x 133 x 52mm
Color Blue
Material Polycarbonate
Shape Square
Type Cryo Box
Holds 100 (1 to 1.5 mL Vials)
Product Line Nalgene
Quantity 10/Pk., 10/Cs.
Tube Array 10 x 10
Dimensions (L x W x H) 133 x 133 x 52 mm
Length (English) 5.25 in.
Length (Metric) 133 mm
Width (English) 5.25 in.
Width (Metric) 133 mm
Height (English) 2.06 in.
Height (Metric) 52 mm
Weight (Metric) 1.92 kg
Show More Show Less