missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBox™ Freezer Racks

Catalog No. 12566195
Change view
Click to view available options
Holds:
12 CryoBoxes/Rack
16 CryoBoxes/Rack
4 CryoBoxes/Rack
7 CryoBoxes/Rack
9 CryoBoxes/Rack
Design:
Horizontal
Vertical
Dimensions (L x W x H):
14.3 x 14 x 40.6 cm
14.3 x 14 x 50.2 cm
14.3 x 14 x 70.5 cm
14.3. x 14 x 22.5 cm
22.5 x 44.4 x 14.3 cm
22.5 x 59.0 x 14.3 cm
8.4 x 8.3 x 22.5 cm
8.4 x 8.3 x 50.2 cm
14.3 x 67 x 14 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Design Dimensions (L x W x H)
12566195 12 CryoBoxes/Rack Vertical 14.3 x 67 x 14 cm
15350107E 4 CryoBoxes/Rack Vertical 14.3. x 14 x 22.5 cm
15350107F 9 CryoBoxes/Rack Vertical 14.3 x 14 x 50.2 cm
033377R 12 CryoBoxes/Rack Horizontal 22.5 x 44.4 x 14.3 cm
033377S 16 CryoBoxes/Rack Horizontal 22.5 x 59.0 x 14.3 cm
15350107C 4 CryoBoxes/Rack Vertical 8.4 x 8.3 x 22.5 cm
15350107D 9 CryoBoxes/Rack Vertical 8.4 x 8.3 x 50.2 cm
033377L 4 CryoBoxes/Rack Vertical 14.3 x 14 x 40.6 cm
22273032 7 CryoBoxes/Rack Vertical 14.3 x 14 x 70.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 12566195 Supplier Thermo Scientific™ Supplier No. 367000

Stack and organize standard cryogenic vial storage boxes with these freezer racks.

Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.

Warranty: 90 days

Specifications

Color Silver
Dimensions (L x W x H) 14.3 x 67 x 14 cm
Holds 12 CryoBoxes/Rack
Design Vertical
Material Stainless Steel
Type Cryogenic Box Storage Rack, Vertical