missing translation for 'onlineSavingsMsg'
Learn More

Electron Microscopy Sciences Cryo-Babies Laser Labels 33 mm x 13 mm, White, 1.5 ml tubes

Catalog No. NC0160068
Encompass

Labels for cryogenic storage. Ideal use 0.5 mL tubes. Temperature-resistant from -196 degree C to 150 degree C. Cryo-Babies withstand freezer temperatures down to -196 degree C (liquid and vapor phase nitrogen), boiling water baths (100 degree C), autoclaving and moderate oven temperatures (150 degree C).

Chemically inert labels resist most organic solvents and caustic agents. They adhere to most plastics, glass and metals without cracking, peeling or degrading.

Label sheets are specially top-coated to readily accept laser printing. Heat-resistant, stay-flat sheets will not jam in laser printers.

Made with a flexible, polyolefin label material and acrylic adhesive. This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond.
Color: White
Use: 1.5 ml tubes
Layout: 85 (5 across 17 down)

Catalog No. NC0160068 Supplier Electron Microscopy Sciences Supplier No. 77560W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Labels for cryogenic storage. Ideal use 0.5 mL tubes. Temperature-resistant from -196 degree C to 150 degree C. Cryo-Babies withstand freezer temperatures down to -196 degree C (liquid and vapor phase nitrogen), boiling water baths (100 degree C), autoclaving and moderate oven temperatures (150 degree C).

Chemically inert labels resist most organic solvents and caustic agents. They adhere to most plastics, glass and metals without cracking, peeling or degrading.

Label sheets are specially top-coated to readily accept laser printing. Heat-resistant, stay-flat sheets will not jam in laser printers.

Made with a flexible, polyolefin label material and acrylic adhesive. This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond.
Color: White
Use: 1.5 ml tubes
Layout: 85 (5 across 17 down)