missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Cryo Storage Box
Safely store your cryogenic samples.
Supplier: United Scientific™ P20603
Description
- Pack of four autoclavable polycarbonate boxes, each designed for at temperatures as low as -196°C.
- Available in two variations, both hold 81 vials in a 9 x 9 Array. Small size fits 1 and 1.8 mL vials and large size fits 4.5 mL vials.
- Compatible with both internal and external threaded cryogenic vials.
- These boxes provide a small, space-efficient storage system within a freezer.
- The transparent lid features a numbered grid for easy identification of contents.
- Not recommended for use in the liquid phase of liquid nitrogen.
- Can be used in vapor phase of liquid nitrogen.
Specifications
| White | |
| Square | |
| 4.5 mL Vials |
| Polycarbonate | |
| Cryo Storage Box |