missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with Internal Thread Cap

Made of high-grade polypropylene which guarantees high thermal resistance.
Supplier: Greiner Bio-One 122263
Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Polyethylener case
- With or without star foot base
- Dia. x Height: 12
Chemical Identifiers
| Polypropylene | |
| Sterile |
Specifications
| 12.5 mm | |
| Natural | |
| Round (Starfoot) | |
| Internal | |
| 48 mm | |
| ID Writing Area | |
| Threaded |
| Cryogenic Storage Tube | |
| 2 mL | |
| Polypropylene | |
| Starfoot Base, ID writing area and 150 white cap inserts | |
| Polyethylene case | |
| Sterile |