missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Freezing Tubes with Datamatrix Coding

For storage of biological samples. Greiner Bio-One Cryo.s Freezing Tubes with Datamatrix Coding comes with colored screw caps for easy identification of biological samples.
$3,227.89 - $3,250.96
Specifications
| Closure Color | Natural |
|---|---|
| Includes | Cap inserts for labeling |
| Sterility | Sterile |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Bottom Shape | Thread Style | Volume (Metric) Working | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Bottom Shape | Thread Style | Volume (Metric) Working | Price | Quantity & Availability | |||
07000978
![]() |
Greiner Bio-One
1232632DG |
Conical | Internal | 1 mL |
Case of 500 Each for $3,250.96
|
|
|||
07000979
![]() |
Greiner Bio-One
1262632DG |
Round | External | 2 mL |
Case of 500 Each for $3,227.89
|
|
|||
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic, endotoxin-free
- High thermal resistance (196°C to +121°C)
- Laser-written ECC200 Datamatrix coding
- Strong resistance to mechanical and ch
Compliance
CE
Specifications
| Natural | |
| Cap inserts for labeling | |
| Sterile | |
| Screw Cap |