missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tempshield™ Cryo Gloves - Wrist Length

Catalog No. 15466306
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
15466306 Small
15466307 Medium
15466308 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15466306 Supplier Thermo Scientific™ Supplier No. 189573

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods. Safety certified to meet EU standards for CE Cat. III: EN511, EN388, EN ISO 21420. Available in wrist, elbow, mid-arm, shoulder-length options.

  • Provides splash protection
  • Comfortable, lightweight, breathable

Certifications

CE Cat. III: EN 511, EN 388, EN ISO 21420

Specifications

Certifications/Compliance CE Cat. III: EN 511, EN 388, EN ISO 21420
Description Wrist Length
Color Blue
Size Small
For Use With (Application) Handling Samples from Ultra Low Temperature and Cryogenic Storage
Length (English) 12 in.
Length (Metric) 30.5 cm