missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tempshield™ Cryo Gloves - Mid-Arm Length

Catalog No. 15466311
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
15466311 Medium
15466313 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15466311 Supplier Thermo Scientific™ Supplier No. 189561

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods. Safety certified to meet EU standards for CE Cat. III: EN511, EN388, EN ISO 21420. Available in wrist, elbow, mid-arm, shoulder-length options.

  • Provides splash protection
  • Comfortable, lightweight, breathable

Certifications

CE Cat. III: EN 511, EN 388, EN ISO 21420

Specifications

Certifications/Compliance CE Cat. III: EN 511, EN 388, EN ISO 21420
Description Mid-Arm Length
Color Blue
Hand Specific
Size Medium
For Use With (Application) Handling Samples from Ultra Low Temperature and Cryogenic Storage
Length (English) 14 in.
Length (Metric) 35.6 cm