missing translation for 'onlineSavingsMsg'
Learn More

Tempshield™ Cryo-Gaiters™

Catalog No. 19059929
Encompass
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19059929 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19059929 Supplier Tempshield™ Supplier No. CPGR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tempshield™ Cryo-Gaiters™ offer splash protection to the legs and tops of the feet. The universal size covers a wide range of shoe and boot types, and the Velcro™ fasteners make putting the gaiters on and taking them off easy. The formed fit over the toe keeps the gaiter in place.

  • Protection from splashes and contact cold
  • Cryogenic protection for ultra-cold applications down to -196°C (-320°F)
  • Made from state-of-the-art waterproof materials that are lightweight for comfort and ease of movement
  • Universal size to cover a wide range of shoe and boot types
  • Adjustable Velcro™ fasteners make the gaiters easy to put on
  • Tab on the upper boot is included for quick removal
  • A formed fit over the toe cap ensures the gaiter stays securely in place
  • Safety certified to meet EU standards for CE Cat. III: EN 511, EN 388, EN ISO 13688:2013
  • Applications: dispensing/transferring cryogenic liquids, handling of cryogenic samples into or removing from storage vessels
  • Not intended for immersion in liquid nitrogen or other cryogenic liquids; Cryo-Gaiters™ do not protect the bottom of the feet against pooled spills of cryogenic fluids.

Specifications

Color Blue
For Use With (Application) Protects Against Cryogenic Splashes and Contact Cold
Heel Style No Heel
Height (English) 16 in.
Liner Material Taffeta
Material Textile
No. of Buckles None
Size Universal
Sole Features No Sole
Gender Unisex
Resistant To Cold, Splashes
Show More Show Less