missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tempshield™ Cryo Aprons

Catalog No. 19807666
Change view
Click to view available options
Size:
Small
Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19807666 Small
13262791 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19807666 Supplier Thermo Scientific™ Supplier No. 189451
Get Thermo Scientific Accessories with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect your clothing with abrasion resistant, waterproof materials that are lightweight for comfort and ease of movement. Cryo Aprons, available in small, medium and large sizes.

Protect your clothing with abrasion resistant, waterproof materials that are lightweight for comfort and ease of movement. Adjustable straps at the neck and waist to help ensure a proper fit. Quick release buckles at the neck and waist for swift on/off function. Cryo Aprons, available in small, medium and large sizes. Safety certified to meet EU standards for CE Cat. III: EN 511, EN 388, EN ISO 13688

  • Small: 36″ (91.4cm)
  • Medium: 42″ (106.7cm)
  • Large: 48″ (121.9cm)

Certifications

CE Cat. III: EN 511, EN 388, EN ISO 13688

Specifications

Type Cryogenic Apron
Size Small
Color Blue
Certifications/Compliance CE Cat. III: EN 511, EN 388, EN ISO 13688
Width (English) 36 in.
Width (Metric) 91.4 cm

CE Cat. III: EN 511, EN 388, EN ISO 13688