missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Aprons
Description
Protect your clothing with Thermo Scientific™ Cryo Aprons, available in small, medium and large sizes.
- Small: 36″ (91.4cm)
- Medium: 42″ (106.7cm)
- Large: 48″ (121.9cm)
Specifications
Specifications
| Type | Cryogenic Apron |
| Size | Medium |
| Color | Blue |
| Width (English) | 42 in. |
| Width (Metric) | 106.7 cm |